Beli manual winch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp719.900

    monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Deskripsi:
    To machine movement in the factory. Fence upright, wire to wire tension. To tighten the truck load. For leisure. Boat landing Car towing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Manual
    • Maximum Load (kN): About 10 (single use), about 20 (double use)
    • Maximum Load (kgf): About 1000 (single use), 2000 (double use)
    • Package Size (mm): About 118 x 635 x 75
    • Movement Distance (m): About 3
    • Wire Length (m): About 3.5 (single time), about 1.5 (double time)
    • Hook Opening (mm): 15
    • Applications: For leisure. Boat landing, car towing.
    • Wire Diameter (mm): 5.0
  2. Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.778/75.100/VI/2021
  3. DUTTON-LAINSON Manual Winch
    Mulai

    Rp1.399.900

    DUTTON-LAINSON Manual Winch
    Deskripsi:
    These general purpose manual winches pull and/or lift loads.
    atribut:
    • Clutch: No Clutch
    • Operation: Lifting & Pulling; Pulling
  4. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  5. Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Mulai

    Rp79.900

    Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Deskripsi:
    MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.966/75.100/VI/2021
  6. Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.699.900

    Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  7. Wipro Wire Rope Winch (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp5.299.900

    Wipro Wire Rope Winch (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    atribut:
    • Efficient Length of Forward Handle (mm): 1200
  8. IKURA Cable Roller
    Mulai

    Rp1.799.900

  9. Pertamina Industrial & Marine Engine Oil Meditran
    Mulai

    Rp9.999.900

    Pertamina Industrial & Marine Engine Oil Meditran
    Deskripsi:
    MEDITRAN SMX 40 is high quality heavy-duty diesel engine lubricant designed to lubricate marine diesel engines using low sulfur High Speed Diesel Fuel that may be naturally aspirated, turbocharged or supercharged.MEDITRAN SMX 40 has a very good capability in controlling carbon deposit formation, wear and bearing corrosion. This lubricant is also especially designed to meet the requirement of MTU (Motor Und Turbine Union Friedrichshafen GmbH) engines with performance level of type I/MTL 5044 Type I (year 1998) and it has a very good demulsibility capability.
    atribut:
    • Volume (L): 209
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No: 5873.778/75.100/VI/2021
  10. FALLTECH Confined Space Winch (Katrol Derek Manual)
    Mulai

    Rp35.999.900

    FALLTECH Confined Space Winch (Katrol Derek Manual)
    Deskripsi:
    These modular hand trucks allow users to replace parts of the hand trucks as they become worn or damaged, making them easier to maintain than non-modular hand trucks with welded frames and nose plates. They are used in delivery services and other commercial and industrial settings where the trucks will be used often and their parts may need frequent maintenance. These hand trucks have aluminum frames and nose plates. They weigh less than steel or stainless steel hand trucks and resist rusting when used in damp or wet environments. Aluminum nose plates are more rigid than magnesium nose plates and are best suited for environments with mild to moderate temperatures.
    atribut:
    • UNSPSC: 46182302
    • Confined Space Component: Davits; Tripods
    • For Equipment Type: Davit; Tripod
    • Harness End Connection: Swivel Snap Hook
    • Includes: 20 in Weather Resistant Storage Bag
    • Operation Mode: Manual
    • Rated For Lifting: Personnel
    • Winch Cable Length (ft): 120
    • Winch Cable Material: Stainless Steel
    • Winch Weight Capacity (lbs): 310
  11. POWERTEC Chain (Rantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

    POWERTEC Chain (Rantai)
    Deskripsi:
    Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
  12. Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)
    Mulai

    Rp84.900

    Pertamina Ëngine Oil Meditran SC Min 15W-40 CF4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SC adalah pelumas multigrade mesin diesel tugas berat baik yang menggunakan urbocharge, supercharge, atau naturally aspirated untuk aplikasi alat transportasi, alat berat, industri atau perkapalan.MEDITRAN SC memberikan perlindungan efektif terhadap karat, korosi, keausan berlebih dan piston deposit akibat temperatur tinggi. Pelumas ini di desain untuk memberikan pengendalian konsumsi pelumas yang lebih baik dibandingkan pelumas generasi sebelumnya.TINGKATAN MUTUMEDITRAN SC memenuhi tingkatan mutu API CF 4/SG, MB Sheet 228.1, ACEA E2, MAN 270/271 Mack EO K2, dan Allison C4.
    atribut:
    • SNI License: Yes
    • SNI Number: 5919.778/75.100/VI/2021
Daftar Harga manual winch Terbaru October 2026
monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)Rp719.900
Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)Rp91.900
Wipro Hand Winch Double Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp479.900
DUTTON-LAINSON Manual WinchRp1.399.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
Pertamina Ëngine Oil Meditran S (Oli Mesin)Rp79.900
Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)Rp879.900
Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel)Rp1.099.900
Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Rp1.699.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait